Beige Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643907
- Zoro # G023440224
product price:Â
$
9,173.99
/ea
Key Features
Shape
U Shaped
Style
Modern
Hand Crafted
No
Reclining Type
Power - Push Button
Sectional Orientation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643907
- Zoro #
- G023440224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 174 in
Details
- Shape
- U Shaped
- Style
- Modern
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Number of Pieces
- 8
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Material
- Stainless Steel
- Finish
- Unfinished
- Capacity
- 6
- Recline
- Yes
- Upholstery Color
- Beige
- Sectional Type
- Corner Sectional
- Sectional Design
- Reclining
- Upholstery Material
- Leather
- Color
- Silver
Description
Take your relaxation to the next level with this super soft and comfortable beige leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.