Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 366359
- Zoro # G523438745
product price:Â
$
13,302.99
/ea
Key Features
Size
151" D" x 123" W x 35" H
Number of Pieces
8
Assembly Required
Partial Assembly Needed
Recline
Yes
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366359
- Zoro #
- G523438745
- UPC #
- -
- Country of Origin
- China
- Number of Pieces
- 8
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
- Material
- Solid Wood
- Sectional Design
- Reclining
- Capacity
- 7
- Upholstery Color
- Gray
- Color
- Silver
- Shape
- U Shaped
- Sectional Orientation
- Symmetrical
- Upholstery Material
- Italian Leather
- Finish
- Natural
- Item
- Sectionals
- Style
- Modern
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
Dimensions
- Size
- 151" D" x 123" W x 35" H
- Depth
- 151 in
- Length
- 35 in
- Width
- 123 in
Description
Take your relaxation to the next level with this super soft and comfortable gray italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 123-inch W x 151-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.