
Beige Tufted Boucle Twin Day Bed With LED Lighting And Trundle And USB
Mfr # 590302
Zoro # G622888359
product price: $675.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Slats Included
15
Width (In.)
80 in
Upholstered
Yes
Finish
Matte
Upholstery Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590302
Zoro #
G622888359
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
80 in
Size
Twin
Length (In.)
36 in
Depth
44 in
Details
Item
Standard Beds
Number of Slats Included
15
Upholstered
Yes
Finish
Matte
Upholstery Color
Beige
Material
Solid and Manufactured Wood
Upholstery Material
Boucle
Capacity
300 lb
Upholstery Design
Fully Upholstered
Nailhead Trim
No
Assembly Required
Full Assembly Needed
Color
Beige
Shape
Scooped
Mattress Included
No
Distance Between the Slats
4 in
Box Spring Required
No
Slat Kit Included
Yes
Commercial Use
No
Tufted
Yes
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this beige tufted boucle twin day bed with led lighting and trundle and usb. Fully upholstered in a beige button tufted boucle, this bed brings a unique and designer perspective to your space. Not quite a sofa, and not exactly a bed, this daybed features a timeless design that offers a place to sit, sleep, or lounge. Designed to save space during the day, includes a twin rolling platform that stows away under the primary bed to pull out for an additional sleeping space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 36.00-inch h x 80.00-inch w x 44.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.