
Black Adjustable Height Swivel Rolling Executive Office Chair
Mfr # 638358
Zoro # G622358951
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Depth
12 in
Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638358
Zoro #
G622358951
UPC #
-
Country of Origin
China
Dimensions
Width
22 in
Depth
12 in
Height
33 in
Details
Item
Office Chair
Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Description
Give your office the professional vibe it undoubtedly deserves with this black adjustable height swivel rolling executive office chair. Features soft and durable faux leather and an ergonomic design that gives you strong low back support. Features a heavy-duty stainless steel frame to provide you with years of durable use this design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 33.00-inch h x 22.00-inch w x 12.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.