Shop HOMEROOTS
See all product information
Create Account
Black and Beige Striped Woven Handloom Throw Blanket
- Mfr # 476219
- Zoro # G722884947
product price:Â
$
45.19
/ea
Key Features
Size
Throw
Color
Black, Beige
Width
67 in
Length
52 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476219
- Zoro #
- G722884947
- UPC #
- -
- Country of Origin
- India
- Color
- Black, Beige
- Material
- Cotton
- Item
- Throws & Blankets
- Embroidered
- No
- Theme
- No Theme
- Heated
- No
- Contruction Technique
- Quilted
- Back Side Color
- Beige and Black
- Fill Material
- No fill
- Reversible
- Yes
- Pattern
- Striped
- Commercial Use
- No
Dimensions
- Size
- Throw
- Width
- 67 in
- Length
- 52 in
- Thickness
- 1/2 in
Description
Throws have always known to be an excellent addition to any home, hence the Black and Beige Striped Woven Handloom Throw Blanket delivers complete warmth with absolute comfort. The dual toned creation displays a contrasting striped design that covers the entire blanket which ends in soft fluffy tassel ends. Owing to it's versatility and color, this throw easily blends into a variety of decors. It's the perfect accompaniment that gives your home a soft and comfy touch. 67" x 52" x 0.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.