
Black and Gray Wood And Faux Leather King Bed Frame With Attached Nightstands
Mfr # 486267
Zoro # G822895539
product price:Â $2,184.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Upholstered
Yes
Shape
Rectangular
Depth
92 in
Size
King
Box Spring Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486267
Zoro #
G822895539
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
92 in
Size
King
Width (In.)
137 in
Length (In.)
27 in
Details
Upholstered
Yes
Shape
Rectangular
Box Spring Included
No
Tufted
No
Upholstery Color
Gray
Slat Kit Included
Yes
Upholstery Design
Partially Upholstered
Item
Standard Beds
Upholstery Material
Faux Leather
Assembly Required
Full Assembly Needed
Number of Slats Included
15
Finish
Matte
Material
Solid Wood
Capacity
440 lb
Nailhead Trim
No
Commercial Use
Yes
Color
Black, Gray
Mattress Included
No
Box Spring Required
No
Description
Drift off to a great night's sleep with the luxuriously stylish black and gray wood and faux leather king bed frame with attached nightstands. This contemporary style low platform bed is partially upholstered in a beautiful gray faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. . 27.00-inch h x 137.00-inch w x 92.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.