Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Brown Solid Wood Bed Frame
Mfr # 348180
Zoro # G722888495
product price:Â
$
3,338.99
/ea
Key Features
Color
Dark Brown
Material
Wood
Finish
Satin
Nailhead Trim
No
Shape
Arched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348180
- Zoro #
- G722888495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 75 in
- Depth
- 97 in
- Width (In.)
- 86 in
Details
- Color
- Dark Brown
- Material
- Wood
- Finish
- Satin
- Nailhead Trim
- No
- Shape
- Arched
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Item
- Standard Beds
Description
Sleeping like royalty with this, the bedroom set was inspired by old European design. This collection features carved scrollwork accent on headboard. The accent pieces crafted in wood with cherry oak finish and also included regal features such as ample storage, beveled mirror, and brown copper finish hardware. This bedroom set will give you a royal sensation in the bedroom.