Shop HOMEROOTS
See all product information
Create Account
Black and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chair
- Mfr # 555039
- Zoro # G422811069
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Number of Stools Included
1
Color
Silver
Bar Chair Type
Adjustable Height
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555039
- Zoro #
- G422811069
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Number of Stools Included
- 1
- Color
- Silver
- Bar Chair Type
- Adjustable Height
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Finish
- Chrome
- Seat Style
- Round
Dimensions
- Depth
- 16 in
- Width
- 18 in
- Length
- 33 in
Description
Comfortable enough to sit in for awhile, this black and silver faux leather and metal low back adjustable height bar chair will transcend the look of your room. The base of this stool is made from metal in a silver color that is a nice contrast to the black faux leather seat. Not only good looking and stylish, this chair features a round shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 33-inch h x 18-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.