
Black and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chair
Mfr # 555045
Zoro # G922810708
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Seat Style
Z Style
Assembly Required
Full Assembly Needed
Material
Metal
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555045
Zoro #
G922810708
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Depth
15 in
Length
28 in
Details
Seat Style
Z Style
Item
Bar Chairs
Assembly Required
Full Assembly Needed
Material
Metal
Finish
Chrome
Color
Silver
Number of Stools Included
1
Bar Chair Type
Adjustable Height
Capacity
250 lb
Description
Comfort and design come together nicely in this black and silver faux leather and metal low back adjustable height bar chair. Quality construction from silver metal combines with black faux leather to give this stool a fresh and updated look. A low_back mixed with a z style shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 28-inch h x 17-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.