Black and Silver Faux Leather and Steel Adjustable Height Swivel Bar Chair

  • Mfr # 572081

  • Zoro # G922810968


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth
15 in
Length
35 in
Color
Silver
Bar Chair Type
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572081
Zoro #
G922810968
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Length
35 in
Width
15 in

Details

Finish
Chrome
Color
Silver
Bar Chair Type
Adjustable Height
Shape
Rectangle
Capacity
280 lb
Number of Stools Included
1
Material
Steel
Assembly Required
Full Assembly Needed
Seat Style
Bucket
Item
Bar Chairs

Description

Comfort and design come together nicely in this black and silver faux leather and steel adjustable height swivel bar chair. The black upholstered seat of this stool is a nice contrast to the high quality, silver steel of the base. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 35.00-inch h x 15.00-inch w x 15.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.