Set of Two 31" Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs
- Mfr # 524978
- Zoro # G422366507
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
19.49 in
Depth
19.69 in
Color
Black
Height
41.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524978
- Zoro #
- G422366507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19.49 in
- Depth
- 19.69 in
- Height
- 41.53 in
Details
- Application Type
- Yes
- Color
- Black
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
Description
Comfort and design come together nicely in this set of two 42" black faux leather swivel low back adjustable height bar chairs with footrest. A sleek black monotone color gives this steel and faux leather stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41.53" H x 19.49" W x 19.69" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.