Shop HOMEROOTS
See all product information
Create Account
Black and White and Black 39in Rolling Kitchen Island With Storage
- Mfr # 402558
- Zoro # G723440098
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Foldable
No
Outside Width
38.5 in
Hand Painted
No
Caster Material
Manufactured Wood
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402558
- Zoro #
- G723440098
- UPC #
- -
- Country of Origin
- China
- Foldable
- No
- Hand Painted
- No
- Caster Material
- Manufactured Wood
- Shape
- Rectangular
- Kitchen Cart Type
- Kitchen Island
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Item
- Kitchen Carts-Islands
- Exterior Shelves Included
- Yes
- Commercial Use
- No
- Color
- Black, White
- Counter Material
- Manufactured Wood
- Base Color
- Black, White
- Set
- No
- Cabinets Included
- Yes
- Drawers Included
- Yes
- Natural Variation Type
- No Natural Variation
- Drop Leaf
- No
Dimensions
- Outside Width
- 38.5 in
- Overall Depth
- 25.5 in
- Outside Length
- 34.25 in
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this black and white and black 39-inch rolling kitchen island with storage will help you provide extra counter space for food preparation, cooking, and serving. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 34.25-inch H x 38.5-inch W x 25.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.