Polished Gold Bar Cart
- Mfr # 388955
- Zoro # G023439266
product price:Â
$
1,142.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Kitchen Cart Type
Kitchen Cart
Drawers Included
No
Base Color
Gold
Cabinets Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388955
- Zoro #
- G023439266
- UPC #
- -
- Country of Origin
- India
- Commercial Use
- No
- Kitchen Cart Type
- Kitchen Cart
- Drawers Included
- No
- Base Color
- Gold
- Cabinets Included
- No
- Shape
- Rectangular
- Foldable
- No
- Caster Material
- Stainless steel
- Hand Painted
- No
- Assembly
- No Assembly Needed
- Color
- Gold
- Purposeful Distressing Type
- No Distressing
- Item
- Kitchen Carts-Islands
- Exterior Shelves Included
- No
- Drop Leaf
- No
- Counter Material
- Stainless steel
- Natural Variation Type
- No Natural Variation
Dimensions
- Outside Width
- 20.5 in
- Overall Depth
- 13 in
- Outside Length
- 33.5 in
Description
The Polished Gold Bar Cart is a combination of industrial chic and vintage. Covered in an elegant shiny gold finish, it is a perfect addition to your home and also doubles as a console table. Distinctively crafted the frame of the cart is made up of four metal beams that have been molded together to create a push handle on the top. A pattern of intertwined contorted metal squares attributes to it's classy and elegant style. The cart is made up of three shelves, two glass shelves and one white stone shelf right at the bottom for heavy duty servings. Summing up the entire design are the brass caster wheels that provide the cart it's movable functionality. 33.5in x 20.5in x 13in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.