Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black and White Metal And Solid Wood Rolling Bar Cart With Wine Storage
- Mfr # 489628
- Zoro # G123440049
product price:Â
$
3,269.99
/ea
Key Features
Bar Cart Cabinets
No
Style
Industrial
Includes
Yes
Bar Cart Frame Material
Metal
Outside Width
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489628
- Zoro #
- G123440049
- UPC #
- -
- Country of Origin
- India
Dimensions
- Outside Width
- 90 in
- Outside Length
- 39 in
- Overall Depth
- 18 in
Details
- Bar Cart Cabinets
- No
- Style
- Industrial
- Includes
- Yes
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Metal
- Commercial Use
- No
- Assembly
- No Assembly Needed
- Bar Cart Frame Wood Species
- Acacia
- Upholstered
- No
- Finish
- Antique
- Shape
- Rectangular
- Color
- Black, White
- Room
- Kitchen, Dining Room, Man Cave
- Wine Storage
- Yes
- Caster Material
- Solid Wood
Description
Add a touch of industrial style to your space with this rolling bar cart. Crafted with a metal frame in black and white finish, it features a sleek solid wood top in brown. The rectangular shape and included wheels make it easy to move around. Ideal for entertaining, this bar cart also offers convenient wine storage. 39-inch H x 90-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.