Shop HOMEROOTS
See all product information
Create Account
Black Bar Cart With Wine Storage
- Mfr # 478379
- Zoro # G423438753
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Bar Cart Frame Material
Manufactured Wood
Outside Length
38 in
Shape
Rectangular
Wine Storage
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478379
- Zoro #
- G423438753
- UPC #
- -
- Country of Origin
- Colombia
- Commercial Use
- No
- Bar Cart Frame Material
- Manufactured Wood
- Shape
- Rectangular
- Wine Storage
- Yes
- Room
- Living Room
- Holds Number of Wine Bottles
- 8
- Item
- Bar Carts and Servers
- Assembly
- Full Assembly Needed
- Caster Material
- Manufactured Wood
- Style
- Modern
- Includes
- No
- Upholstered
- No
- Bar Cart Cabinets
- No
- Color
- Black
Dimensions
- Outside Length
- 38 in
- Outside Width
- 32.4 in
- Overall Depth
- 17.7 in
Description
This black bar cart with wine storage is a stylish addition to any modern home decor. Featuring a sleek black design, this bar cart is made of high-quality particle board and manufactured wood. The freestanding mount type allows for easy mobility, while the rectangular shape adds a touch of elegance. With its accent cabinet and shelves, this bar cart offers ample storage space for all your bar essentials. It includes wine storage that can hold up to eight bottles, perfect for entertaining guests. Whether you're hosting a cocktail party or simply enjoying a quiet evening at home, this black bar cart is a functional and fashionable choice. 38-inch H x 32.4-inch W x 17.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.