Black Rolling Bar Cart With Wine Storage
- Mfr # 479895
- Zoro # G523440199
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Outside Width
35.4 in
Caster Material
Manufactured Wood
Wine Storage
Yes
Overall Depth
18.5 in
Holds Number of Wine Bottles
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479895
- Zoro #
- G523440199
- UPC #
- -
- Country of Origin
- Colombia
- Caster Material
- Manufactured Wood
- Wine Storage
- Yes
- Holds Number of Wine Bottles
- 6
- Bar Cart Cabinets
- Yes
- Assembly
- Full Assembly Needed
- Upholstered
- No
- Includes
- Yes
- Commercial Use
- No
- Style
- Modern
- Room
- Living Room
- Shape
- Rectangular
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Manufactured Wood
- Color
- Black
Dimensions
- Outside Width
- 35.4 in
- Overall Depth
- 18.5 in
- Outside Length
- 37.4 in
Description
The black rolling bar cart with wine storage is a stylish addition to any modern home. This bar cart features a sleek black color and a sturdy frame made of manufactured wood. With its freestanding design, it can effortlessly fit into any space. The cart includes a display stand cabinet with shelves, perfect for showcasing glassware or other decorative items. The rectangular shape adds a touch of elegance to the overall design. Equipped with wheels, this cart is conveniently portable, allowing you to easily move it around your home. With wine storage for up to 6 bottles, this cart is perfect for entertaining guests or enjoying a glass of your favorite vintage. 37.4-inch H x 35.4-inch W x 18.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.