Black Faux Leather And Metal Swivel Adjustable Height Bar Chair

  • Mfr # 534462

  • Zoro # G822358652


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Height
43.5 in
Depth
19.5 in
Color
Black
Assembly Required
Full Assembly Needed
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534462
Zoro #
G822358652
UPC #
-
Country of Origin
China

Dimensions

Height
43.5 in
Depth
19.5 in
Width
19 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No

Description

This black faux leather and metal swivel adjustable height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this metal and faux leather stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 43.5-inch H x 19-inch W x 19.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.