Shop HOMEROOTS
See all product information
Create Account
Set of Two Black and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK
- Mfr # 555042
- Zoro # G622810664
product price:Â
$
264.99
/pk of 2, $132.50/ea
Free Shipping & Returns
Key Features
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Bar Chair Type
Adjustable Height
Finish
Chrome
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555042
- Zoro #
- G622810664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 37 in
- Depth
- 16 in
- Width
- 19 in
Details
- Seat Style
- Rectangle
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Adjustable Height
- Item
- Bar Chairs
- Finish
- Chrome
- Material
- Metal
- Color
- Silver
- Capacity
- 250 lb
- Number of Stools Included
- 2
Description
With this set of two black and silver faux leather and metal low back adjustable height bar chairs you can add design and extra seating to your space. Quality construction from silver metal combines with black faux leather to give this stool a fresh and updated look. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.