Set of Two White and Silver Metal and Faux Leather Low Back Adjustable Height Bar Chairs, 2PK

  • Mfr # 555037
  • Zoro # G122810546
product price: 
$
391.99
/pk of 2, $196.00/ea
Free Shipping & Returns

Key Features

Capacity
250 lb
Depth
17 in
Bar Chair Type
Adjustable Height
Assembly Required
Full Assembly Needed
Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
555037
Zoro #
G122810546
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Length
39 in
Width
15 in

Details

Item
Bar Chairs
Capacity
250 lb
Bar Chair Type
Adjustable Height
Assembly Required
Full Assembly Needed
Material
Metal
Seat Style
Rectangle
Number of Stools Included
2
Color
Silver
Finish
Chrome

Description

Comfort and design come together nicely in this set of two white and silver metal and faux leather low back adjustable height bar chairs. The silver coloration of the high quality metal base marries nicely with the white faux leather seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 39-inch h x 15-inch w x 17-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.