Black Faux Leather L Shaped Two Piece Corner Sectional
- Mfr # 366223
- Zoro # G423438593
product price:Â
$
4,279.99
/ea
Key Features
Finish
Matte
Depth
94 in
Capacity
3
Shape
L Shaped
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366223
- Zoro #
- G423438593
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Finish
- Matte
- Capacity
- 3
- Shape
- L Shaped
- Sectional Orientation
- Left Hand Facing
- Material
- Solid and Manufactured Wood
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Recline
- No
- Number of Pieces
- 2
- Upholstery Material
- Faux Leather
- Style
- Modern
- Upholstery Color
- Black
- Sectional Design
- Stationary
- Assembly Required
- Full Assembly Needed
- Color
- Silver
Dimensions
- Depth
- 94 in
- Length
- 36 in
- Width
- 124 in
Description
This black faux leather l shaped two piece corner sectional is made from sturdy and resilient faux leather that will look and feel like leather. Easy to care for this is a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.