Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55in Gray Solid Wood Cabinet Enclosed Storage Worn TV Stand
- Mfr # 488848
- Zoro # G623438898
product price:Â
$
1,180.99
/ea
Key Features
Width
55 in
Natural Variation Type
Natural Wood Grain Color Variation
Material
Solid Wood
Color
Gray
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488848
- Zoro #
- G623438898
- UPC #
- -
- Country of Origin
- India
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Solid Wood
- Color
- Gray
- Capacity
- 150
- Stand Type
- TV Stand
- Item
- TV Stands
- Finish
- Distressed
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 55 in
- Height
- 17 in
- Size
- Long
- Length
- 31 in
Description
Experience the perfect blend of style and functionality with this 55-inch gray solid wood tv stand featuring cabinet enclosed storage and a worn finish. Offering ample space for storing media essentials, this stand is ideal for any living room, bedroom, or office setup. With drawers for organization and sturdy legs for stability, this piece is crafted from solid wood with natural wood grain color variation, adding a touch of rustic charm to your home decor. 31-inch H x 55-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.