Black Full Over Queen Contemporary Metal Bunk Bed With Drawers

  • Mfr # 590299

  • Zoro # G122346120


product price: $882.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Black
Overall Height
63 in
Overall Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590299
Zoro #
G122346120
UPC #
-
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
62 in
Overall Width
82 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Black
Material
Iron, Wood
Item
Bunk Bed

Description

If you're looking for a comfortable sleeping space, the black full over queen contemporary metal bunk bed with drawers is the one for you. With the black finish it blend in to any home decor style seamlessly. This beautiful full over queen size bunk bed is the perfect choice for children's bedrooms. Crafted with care and built with safety in mind, the top level includes a guardrail that runs along the upper edge. Highly suitable for large families or even for those sudden sleepovers, this bunk bed provides a convenient and flexible option by taking advantage of the vertical space. Owing it's stylish look with clean lines the design promotes comfort and a dash of elegance which invariably enhances the look of any bedroom. 63-inch h x 82-inch w x 62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.