Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Modular Curved Seven Piece Corner Sectional With Console
- Mfr # 534855
- Zoro # G723438361
product price:Â
$
14,526.99
/ea
Key Features
Upholstery Material
Italian Leather
Number of Pieces
7
Reclining Type
Power - Push Button
Capacity
7
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534855
- Zoro #
- G723438361
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Italian Leather
- Number of Pieces
- 7
- Reclining Type
- Power - Push Button
- Capacity
- 7
- Sectional Type
- Corner Sectional
- Upholstery Color
- Black
- Hand Crafted
- No
- Shape
- Curved
- Item
- Sectionals
- Sectional Design
- Modular
- Material
- Steel
- Style
- Contemporary
- Sectional Orientation
- Reversible
- Recline
- Yes
- Color
- Silver
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 123 in
- Width
- 138 in
- Length
- 39 in
Description
The black italian leather modular curved seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 138-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.