Gray Polyester Modular L Shaped Three Piece Corner Sectional
- Mfr # 473567
- Zoro # G723440142
product price:Â
$
3,699.99
/ea
Key Features
Depth
100 in
Width
130 in
Shape
L Shaped
Length
39 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473567
- Zoro #
- G723440142
- UPC #
- -
- Country of Origin
- China
- Shape
- L Shaped
- Color
- Silver
- Recline
- No
- Upholstery Color
- Gray
- Sectional Orientation
- Left Hand Facing
- Style
- Modern
- Upholstery Material
- 100% Polyester
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Assembly Required
- Full Assembly Needed
- Sectional Design
- Modular
- Item
- Sectionals
- Number of Pieces
- 3
- Material
- Solid Wood
- Finish
- Matte
- Capacity
- 5
Dimensions
- Depth
- 100 in
- Width
- 130 in
- Length
- 39 in
Description
The gray polyester modular l shaped three piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. This solid color corner sectional is made from soft, sturdy, and resilient 100% polyester that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 130-inch W x 100-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.