Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Modular L Shaped Seven Piece Corner Sectional With Console
- Mfr # 643894
- Zoro # G023438474
product price:Â
$
7,654.99
/ea
Key Features
Shape
L Shaped
Upholstery Material
Leather
Capacity
6
Upholstery Color
Beige
Sectional Orientation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643894
- Zoro #
- G023438474
- UPC #
- -
- Country of Origin
- China
- Shape
- L Shaped
- Upholstery Material
- Leather
- Capacity
- 6
- Item
- Sectionals
- Upholstery Color
- Beige
- Sectional Orientation
- Reversible
- Hand Crafted
- No
- Sectional Design
- Modular
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 7
- Material
- Stainless Steel
- Style
- Modern
- Recline
- Yes
- Finish
- Unfinished
- Color
- Silver
Dimensions
- Length
- 39 in
- Width
- 138 in
- Depth
- 41 in
Description
The beige leather modular l shaped seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 138.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.