Black Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 476600
- Zoro # G323438501
product price:Â
$
13,608.99
/ea
Key Features
Width
123 in
Length
35 in
Reclining Type
Power - Push Button
Finish
Matte
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476600
- Zoro #
- G323438501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 123 in
- Length
- 35 in
- Depth
- 138 in
Details
- Reclining Type
- Power - Push Button
- Finish
- Matte
- Upholstery Color
- Black
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Sectional Design
- Reclining
- Sectional Orientation
- Symmetrical
- Material
- Solid and Manufactured Wood
- Color
- Silver
- Hand Crafted
- No
- Assembly Required
- No Assembly Needed
- Style
- Modern
- Upholstery Material
- Italian Leather
- Number of Pieces
- 8
- Shape
- U Shaped
- Item
- Sectionals
Description
Take your relaxation to the next level with this super soft and comfortable black italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.