Black Leather L Shaped Two Piece Corner Sectional
- Mfr # 366198
- Zoro # G623438287
product price:Â
$
4,279.99
/ea
Key Features
Upholstery Color
Black
Sectional Type
Corner Sectional
Length
36 in
Style
Modern
Sectional Orientation
Right Hand Facing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366198
- Zoro #
- G623438287
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Depth
- 94 in
- Width
- 124 in
Details
- Upholstery Color
- Black
- Sectional Type
- Corner Sectional
- Style
- Modern
- Sectional Orientation
- Right Hand Facing
- Sectional Design
- Stationary
- Material
- Solid and Manufactured Wood
- Recline
- No
- Item
- Sectionals
- Capacity
- 3
- Color
- Silver
- Upholstery Material
- Leather
- Shape
- L Shaped
- Finish
- Natural
- Number of Pieces
- 2
- Assembly Required
- Full Assembly Needed
Description
Take your relaxation to the next level with this super soft and comfortable black leather l shaped two piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.