Black Leather Modular U Shaped Ten Piece Corner Sectional With Console
- Mfr # 643932
- Zoro # G023439723
product price:Â
$
12,079.99
/ea
Key Features
Hand Crafted
No
Finish
Unfinished
Upholstery Material
Leather
Length
39 in
Width
174 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643932
- Zoro #
- G023439723
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Finish
- Unfinished
- Upholstery Material
- Leather
- Shape
- U Shaped
- Color
- Silver
- Sectional Orientation
- Reversible
- Recline
- Yes
- Sectional Design
- Modular
- Number of Pieces
- 10
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Upholstery Color
- Black
- Style
- Modern
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Capacity
- 8
Dimensions
- Length
- 39 in
- Width
- 174 in
- Depth
- 41 in
Description
Made of the highest quality, supple leather, this black leather modular u shaped ten piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.