White Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643923
- Zoro # G423439286
product price:Â
$
9,632.99
/ea
Key Features
Depth
41 in
Width
153 in
Length
39 in
Material
Stainless Steel
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643923
- Zoro #
- G423439286
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Material
- Stainless Steel
- Shape
- L Shaped
- Sectional Type
- Corner Sectional
- Color
- Silver
- Capacity
- 6
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Upholstery Color
- White
- Recline
- Yes
- Style
- Modern
- Upholstery Material
- Leather
- Number of Pieces
- 8
Dimensions
- Depth
- 41 in
- Width
- 153 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather white leather modular l shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 153.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.