Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Leather Modular U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643926
- Zoro # G523438844
product price:Â
$
9,938.99
/ea
Key Features
Reclining Type
Power - Push Button
Width
148 in
Hand Crafted
No
Sectional Type
Corner Sectional
Capacity
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643926
- Zoro #
- G523438844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 148 in
- Length
- 39 in
- Depth
- 41 in
Details
- Reclining Type
- Power - Push Button
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Sectional Design
- Modular
- Item
- Sectionals
- Color
- Silver
- Recline
- Yes
- Style
- Modern
- Number of Pieces
- 8
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Sectional Orientation
- Reversible
- Shape
- U Shaped
- Upholstery Color
- Black
- Upholstery Material
- Leather
Description
Superior construction from fabulously soft and high-grade leather gives this black leather modular u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 148.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.