Black Linen Blend Modular L Shaped Five Piece Corner Sectional
- Mfr # 714579
- Zoro # G423440060
product price:Â
$
1,944.99
/ea
Key Features
Sectional Design
Modular
Length
23.2 in
Depth
80 in
Sectional Orientation
Reversible
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714579
- Zoro #
- G423440060
- UPC #
- -
- Country of Origin
- China
- Sectional Design
- Modular
- Sectional Orientation
- Reversible
- Shape
- L Shaped
- Upholstery Color
- Black
- Color
- Black
- Capacity
- 5
- Recline
- No
- Style
- Modern
- Hand Crafted
- Yes
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Number of Pieces
- 5
- Upholstery Material
- Linen Blend
Dimensions
- Length
- 23.2 in
- Depth
- 80 in
- Width
- 160 in
Description
Designed for comfort and good looks, this black linen blend modular l shaped five piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 160.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.