Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Linen Blend Modular L Shaped Six Piece Corner Sectional
- Mfr # 714577
- Zoro # G623439321
product price:Â
$
2,249.99
/ea
Key Features
Length
23.2 in
Capacity
6
Color
Black
Sectional Orientation
Reversible
Width
160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714577
- Zoro #
- G623439321
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Width
- 160 in
- Depth
- 120 in
Details
- Capacity
- 6
- Color
- Black
- Sectional Orientation
- Reversible
- Hand Crafted
- Yes
- Recline
- No
- Number of Pieces
- 6
- Sectional Type
- Corner Sectional
- Finish
- Matte
- Sectional Design
- Modular
- Style
- Modern
- Upholstery Material
- Linen Blend
- Upholstery Color
- Black
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Shape
- L Shaped
- Item
- Sectionals
Description
Designed for comfort and good looks, this black linen blend modular l shaped six piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 160.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.