Shop BALI & PARI
See all product information
Create Account
Karina Bohemian Natural Seagrass End Table
- Mfr # 247-13683-ZORO
- Zoro # G723547193
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Banana Leaf, Acacia Wood, Plywood(Underneath Tabletop)
Style
Bohemian
For Use With
Living Room
Tabletop Color
Natural Seagrass, Light Brown
Height
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13683-ZORO
- Zoro #
- G723547193
- UPC #
- 193271421329
- Country of Origin
- Indonesia
Dimensions
- Height
- 16.1 in
- Width
- 17.7 in
- Length
- 17.7 in
Details
- Tabletop Material
- Banana Leaf, Acacia Wood, Plywood(Underneath Tabletop)
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Natural Seagrass, Light Brown
- Assembled/Unassembled
- Assembled
Description
Influence the mood of your space with the exotic artistry of the lovely Karina end table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully adorned with woven natural seagrass by skilled artisans. The meticulously basketweave pattern of the exterior creates a visually enchanting display from any angle while beautifully accenting your space with convenient table space. The Karina will arrive fully assembled and utilizes a minimalist wood base for excellent stability in sleek design. Combining rustic craftsmanship with crisp geometry, the Karina end table adds a serene touch to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.