Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Linen Blend Modular L Shaped Six Piece Corner Sectional
- Mfr # 716930
- Zoro # G023440064
product price:Â
$
4,100.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Depth
120 in
Capacity
5
Material
Solid and Manufactured Wood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716930
- Zoro #
- G023440064
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Capacity
- 5
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Color
- Black
- Finish
- Matte
- Shape
- L Shaped
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
- Upholstery Material
- Linen Blend
- Recline
- No
- Style
- Modern
- Upholstery Color
- Black
- Hand Crafted
- Yes
- Number of Pieces
- 6
Dimensions
- Depth
- 120 in
- Width
- 120 in
- Length
- 23.2 in
Description
The black linen blend modular l shaped six piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.