Black Polyester Blend Power Reclining L Shaped Three Piece Corner Sectional With Console
- Mfr # 383800
- Zoro # G023438290
product price:Â
$
2,783.99
/ea
Key Features
Width
29 in
Material
Solid Wood
Sectional Orientation
Symmetrical
Length
42 in
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383800
- Zoro #
- G023438290
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Item
- Sectionals
- Sectional Orientation
- Symmetrical
- Sectional Type
- Corner Sectional
- Upholstery Material
- Polyester Blend
- Style
- Contemporary
- Sectional Design
- Reclining
- Shape
- L Shaped
- Upholstery Color
- Black
- Reclining Type
- Power - Push Button
- Recline
- Yes
- Capacity
- 5
- Number of Pieces
- 3
- Assembly Required
- Full Assembly Needed
- Finish
- Glossy
Dimensions
- Width
- 29 in
- Length
- 42 in
- Depth
- 191 in
Description
The black polyester blend power reclining l shaped three piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 42-inch H x 29-inch W x 191-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.