Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Khaki Linen Blend Modular L Shaped Three Piece Corner Sectional
- Mfr # 716924
- Zoro # G223440451
product price:Â
$
2,350.99
/ea
Key Features
Length
23.2 in
Hand Crafted
Yes
Capacity
2
Upholstery Material
Linen Blend
Upholstery Color
Khaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716924
- Zoro #
- G223440451
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- Yes
- Item
- Sectionals
- Capacity
- 2
- Upholstery Material
- Linen Blend
- Upholstery Color
- Khaki
- Sectional Type
- Corner Sectional
- Sectional Design
- Modular
- Shape
- L Shaped
- Color
- Black
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Reversible
- Recline
- No
- Number of Pieces
- 3
- Finish
- Matte
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
Dimensions
- Length
- 23.2 in
- Width
- 80 in
- Depth
- 80 in
Description
Transform your home's interior with this luxurious khaki linen blend modular l shaped three piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 80.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.