
Black Metal LED Chandelier
Mfr # 569557
Zoro # G022347067
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Application Type
Yes
Height
23 in
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569557
Zoro #
G022347067
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Height
23 in
Length
6 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Chandelier
Description
Illuminate your home in style with this black metal led chandelier. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 23-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.