Black Rolling Bar Cart With Wine Storage
- Mfr # 477740
- Zoro # G723440074
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Holds Number of Wine Bottles
6
Upholstered
No
Includes
Yes
Shape
Rectangular
Outside Length
32.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477740
- Zoro #
- G723440074
- UPC #
- -
- Country of Origin
- Colombia
- Holds Number of Wine Bottles
- 6
- Upholstered
- No
- Includes
- Yes
- Shape
- Rectangular
- Bar Cart Frame Material
- Manufactured Wood
- Caster Material
- Manufactured Wood
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Wine Storage
- Yes
- Item
- Bar Carts and Servers
- Room
- Living Room
- Bar Cart Cabinets
- Yes
- Style
- Contemporary
- Color
- Black
Dimensions
- Outside Length
- 32.4 in
- Outside Width
- 23.7 in
- Overall Depth
- 14.8 in
Description
This black rolling bar cart with wine storage is the perfect addition to your contemporary home decor. With its sleek black color and stylish design, this bar cart will enhance the look of any space. The freestanding cart features a display stand cabinet with shelves, allowing you to showcase your favorite barware and spirits. The cabinet is made from high-quality particle board, ensuring durability and longevity. The bar cart also includes wheels, making it easy to move around as needed. And let's not forget about the wine storage capabilities. With the capacity to hold up to 6 wine bottles, this cart is a must-have for wine enthusiasts. Elevate your entertaining experience with this functional and stylish bar cart. 32.4-inch H x 23.7-inch W x 14.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.