42in Natural and White Butcher Block and Iron Rolling Kitchen Cart With Storage
- Mfr # 402544
- Zoro # G523440663
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Hand Painted
No
Exterior Shelves Included
Yes
Purposeful Distressing Type
No Distressing
Cabinets Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402544
- Zoro #
- G523440663
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- No
- Hand Painted
- No
- Exterior Shelves Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Cabinets Included
- Yes
- Foldable
- No
- Kitchen Cart Type
- Kitchen Cart
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Color
- Natural, White
- Drawers Included
- Yes
- Set
- No
- Counter Material
- Butcher Block
- Drop Leaf
- No
- Caster Material
- Iron
- Assembly
- Full Assembly Needed
- Base Color
- White
Dimensions
- Outside Width
- 42 in
- Overall Depth
- 19 in
- Outside Length
- 35 in
- Size
- 42 in W x 19 in D x 35 in H
Description
This white and natural 42-inch rolling kitchen cart with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable iron and butcher block, this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. Butcher block countertops are warm, inviting, and never go out of style. You can keep everything you need within reach with the conveniently included towel rack. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen cart. 35-inch H x 42-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.