Black Solid Wood King Bed Frame
- Mfr # 343923
- Zoro # G922888110
product price:Â
$
1,904.99
/ea
Key Features
Color
Black
Material
Wood
Commercial Use
No
Tufted
No
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343923
- Zoro #
- G922888110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Width (In.)
- 79 in
- Depth
- 80 in
- Length (In.)
- 43 in
Details
- Color
- Black
- Material
- Wood
- Commercial Use
- No
- Tufted
- No
- Upholstered
- No
- Mattress Included
- No
- Box Spring Required
- No
- Item
- Standard Beds
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
Description
The black solid wood king bed frame is the ultimate combination of comfort and style. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43-inch h x 79-inch w x 80-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.