
Black Solid Wood Open Back Dining Side Chair
Mfr # 653940
Zoro # G222373941
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
22.5 in
Color
Black
Assembly Required
No Assembly Needed
Height (In.)
31 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653940
Zoro #
G222373941
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
22.5 in
Height (In.)
31 in
Depth (In.)
22 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
No
Description
Make your dining experience the best with this black solid wood open back dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 22.50-inch w x 22.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.