Black Sputnik Multi Light Frosted Metal and Glass Dimmable Chandelier With White Shades

  • Mfr # 611366

  • Zoro # G722361295


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Length
31.5 in
Assembly Required
Partial Assembly Needed
Color
White/Black
Width
31.5 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611366
Zoro #
G722361295
UPC #
-
Country of Origin
China

Dimensions

Length
31.5 in
Width
31.5 in
Height
31.5 in

Details

Assembly Required
Partial Assembly Needed
Color
White/Black
Item
Chandelier
Application Type
No

Description

Dress up your entryway, dining room, kitchen, or bedroom with this black sputnik multi light frosted metal and glass dimmable chandelier with white shades. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 31.5-inch h x 31.5-inch w x 31.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.