Premium Wooden Hangers, Heavy-Duty Black Wood Hanger Set w/ 360 Deg Swivel Chrome Hook, Black, 20PK
- Mfr # SLHWDBLK20
- Zoro # G116273296
Key Features
Specifications
Details
- MFR #
- SLHWDBLK20
- Zoro #
- G116273296
- UPC #
- 842893164144
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Black
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Keep your wardrobe neat and organized with the SereneLife 20-Piece Heavy Duty Wooden Hanger Set in Black. Designed to provide a sturdy and reliable solution for hanging your clothes, these hangers feature a sleek, natural wood grain finish that adds a touch of elegance to your closet. The 360-degree swivel hook allows for easy access to your garments, while the pants bar design ensures your pants stay in place and wrinkle-free. Made from durable materials, these lightweight hangers can hold up to 10 lbs., making them perfect for both lightweight and heavier items. Experience the convenience of frustration-free hanging and enjoy a beautifully organized closet with this versatile set.
- 20 Premium Black Wooden Hangers – Crafted for elegance and strength, this set is ideal for organizing suits, jackets, dresses, blouses, and everyday garments with a polished finish.
- Non-Slip Notches & Pants Bar – Integrated shoulder notches hold delicate straps in place, while the pants bar prevents slippage and keeps bottoms wrinkle-free.
- Heavy-Duty & Long-Lasting – Solid wood construction supports up to 10 lbs., designed to maintain garment shape and provide reliable support for heavier clothes.
- Sleek & Space-Saving Design – The ultra-slim 0.47" profile maximizes closet space without sacrificing style, bringing a uniform, upscale look to your wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.