Shop HOMEROOTS
See all product information
Create Account
Black Wood and Wicker Accent Cabinet
Mfr # 400726
Zoro # G623439574
product price:Â $789.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Cabinet Design
Console
Solid Wood Frame
Yes
Shape
Rectangular
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400726
- Zoro #
- G623439574
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 38.59 in
- Overall Depth
- 16.54 in
- Width
- 33.47 in
Details
- Finish
- Matte
- Item
- Cabinets
- Cabinet Design
- Console
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Mirrored Finish
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Material
- Solid Wood
- Color
- Dark Brown
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Number of Drawers
- 0
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Glass Doors
- No
Description
With this Black Wood and Wicker Accent Cabinet you can add the perfect combination of design and utility to any space in your home. The body of the cabinet is made from solid wood and wood veneers and has a general square shape which has a semi-matte black finish on it. Inside there are four compartments two of which are open and two of which are covered with light brown wicker doors. The base is narrower than the body and has four thin legs attached to it. The lower part of the legs is covered in gold metal. The mixture of metals in this cabinet adds a lot of depth to the overall look of this cabinet and will elevate the look of your living room, bedroom, or dining room easily. 38.59in H x 33.47in W x 16.54in D
Restrictions
WARNING:
This product can expose you to chemicals including Nitrobenzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.