Shop HOMEROOTS
See all product information
Create Account
17in Brown Upholstered Faux Leather Bench with Flip top
Mfr # 469331
Zoro # G423439422
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Manufactured Wood
Weight Capacity
250 lbs
Style
Contemporary
Material
Upholstery
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469331
- Zoro #
- G423439422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 40 in
- Size
- 18.5" x 17" x 40"
- Overall Length
- 18.5 in
- Width
- 17 in
Details
- Leg Material
- Manufactured Wood
- Weight Capacity
- 250 lbs
- Style
- Contemporary
- Material
- Upholstery
- Finish
- Matte
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Upholstery Color
- Brown
- Upholstery Material
- Faux Leather
- Item
- Benches
- Bench Type
- Entryway Bench
- Color
- Brown
- Nailhead Trim
- No
Description
Optimize your space and add some charm to your room with the 17-inch brown upholstered faux leather bench with flip top. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.5-inch H x 17-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.