Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28in Black Solid Wood Carved Floral Bar Cabinet With Two Doors And One Drawer
- Mfr # 727846
- Zoro # G423438500
product price:Â
$
2,239.99
/ea
Key Features
Cabinet Design
Standard
Number of Cabinets
2
Gloss Finish
No
Color
Black
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727846
- Zoro #
- G423438500
- UPC #
- -
- Country of Origin
- India
- Cabinet Design
- Standard
- Number of Cabinets
- 2
- Gloss Finish
- No
- Color
- Black
- Number of Drawers
- 1
- Cabinet Doors
- Yes
- Assembly
- No Assembly Needed
- Textural Detailing
- Carved Floral
- Mirrored Finish
- No
- Lacquered
- No
- Material
- Solid Wood
- Cabinet Type
- Bar Cabinet
- Item
- Cabinets
- Shape
- Rectangular
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Finish
- Natural
- Shelves Included
- Yes
- Weight Capacity
- 150 lbs
Dimensions
- Width
- 28 in
- Overall Length
- 34 in
- Overall Depth
- 20 in
Description
This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. The rustic black bar cabinet features a solid wood frame crafted from premium mango wood, showcasing unique carved floral detailing. Designed in a rectangular shape, it offers ample wine storage for up to nine bottles and six glasses across two spacious cabinets. Freestanding and stylish, this piece enhances any living area with its purposeful distressing and substantial presence. 34.00-inch h x 28.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.