Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue 100% Polyester Stationary L Shaped Two Piece Sofa And Chaise
- Mfr # 473578
- Zoro # G923438529
product price:Â
$
3,499.99
/ea
Key Features
Depth
83 in
Length
35 in
Capacity
5
Assembly Required
Full Assembly Needed
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473578
- Zoro #
- G923438529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 83 in
- Length
- 35 in
- Width
- 124 in
Details
- Capacity
- 5
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- 100% Polyester
- Number of Pieces
- 2
- Sectional Design
- Stationary
- Material
- Solid Wood
- Sectional Orientation
- Reversible
- Upholstery Color
- Blue
- Sectional Type
- Sofa and Chaise Sectional
- Shape
- L Shaped
- Color
- Black
- Finish
- Satin
Description
The blue 100% polyester stationary l shaped two piece sofa and chaise is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35in H x 124in W x 83in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.