Zoro Homepage

Blue and White Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568071

  • Zoro # G822369962


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Depth
14.2 in
Application Type
No
Material
Faux Leather
Overall Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568071
Zoro #
G822369962
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
14.2 in
Overall Width
17.3 in
Overall Height
33.9 in

Details

Assembly Required
Partial Assembly Needed
Item
Office Chair
Application Type
No
Material
Faux Leather
Color
Blue White

Description

Upgrade your workspace with this blue and white adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a soft padded and upholstered seat and pierced mesh-like back designed for optimal air circulation and comfort. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 33.90-inch h x 17.30-inch w x 14.20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.