Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue and White Metal And Solid Wood Rolling Bar Cart With Wine Storage
- Mfr # 489629
- Zoro # G823439503
product price:Â
$
3,269.99
/ea
Key Features
Style
Industrial
Bar Cart Frame Material
Metal
Bar Cart Cabinets
No
Shape
Irregular
Outside Width
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489629
- Zoro #
- G823439503
- UPC #
- -
- Country of Origin
- India
- Style
- Industrial
- Bar Cart Frame Material
- Metal
- Bar Cart Cabinets
- No
- Shape
- Irregular
- Commercial Use
- No
- Wine Storage
- Yes
- Item
- Bar Carts and Servers
- Caster Material
- Solid Wood
- Upholstered
- No
- Bar Cart Frame Wood Species
- Mango
- Includes
- Yes
- Room
- Kitchen, Dining Room, Man Cave
- Assembly
- No Assembly Needed
- Finish
- Antique
- Color
- Blue, White
Dimensions
- Outside Width
- 90 in
- Outside Length
- 39 in
- Overall Depth
- 18 in
Description
Transform your hosting game with this stylish blue and white rolling bar cart. Crafted with a durable metal frame and a rich solid wood top finished in brown, this industrial-style cart boasts an irregular shape and convenient wheels for mobility. The striking blue and white color scheme adds a pop of personality to any space, while the built-in wine storage keeps your favorite bottles close at hand. Elevate your entertaining experience with this functional and fashionable bar cart. 39-inch H x 90-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.