Shop HOMEROOTS
See all product information
Create Account
22in Espresso Wood Rolling Bar Cart With Wine Storage
- Mfr # 477744
- Zoro # G923439885
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Finish
Espresso
Includes
Yes
Commercial Use
No
Style
Contemporary
Bar Cart Cabinets
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477744
- Zoro #
- G923439885
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Outside Width
- 21.6 in
- Outside Length
- 35 in
- Overall Depth
- 16.3 in
Details
- Finish
- Espresso
- Includes
- Yes
- Commercial Use
- No
- Style
- Contemporary
- Bar Cart Cabinets
- Yes
- Item
- Bar Carts and Servers
- Upholstered
- No
- Room
- Living Room
- Caster Material
- Manufactured Wood
- Bar Cart Frame Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Wine Storage
- Yes
- Holds Number of Wine Bottles
- 6
- Shape
- Rectangular
- Color
- Espresso
Description
Introducing our espresso rolling bar cart with wine storage, the perfect addition to your contemporary home decor. This versatile bar cart features a display stand cabinet design with storage cabinets and shelves included, offering plenty of space to organize your glasses, bottles, and bar accessories. Its rectangular shape and freestanding mount type make it easy to move around and position wherever you need it. Crafted from durable particle board, the bar cart frame and top are made from high-quality manufactured wood with a sleek espresso finish. With a dedicated wine storage section that can hold up to six bottles, you can effortlessly entertain your guests and showcase your favorite wines. Complete with convenient wheels for easy mobility, this stylish bar cart is both functional and visually appealing. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.